£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Product Documents
This useful combination screw extractor and drill set contains a spiral extractor set with 5 different sizes ranging from 3mm to 7.5mm as well as 5 corresponding HSS drill bits for straightforward and convenient drilling and removing screws. The set has been designed with ease and comfort in mind, with a variety of sizes, including extremely short extractors and drill bits, to reach those awkward areas.
Features and Benefits
• The 10-piece set includes 5 spiral extractors in sizes 5/64in. (3mm), 7/64in. (3.5mm), 5/32in. (4mm), 1/4in. (6.5mm), 19/64in.(7.5mm) with 5 corresponding HSS drill bits for a variety of screw fixings and convenient, easy use
• The set includes short size extractors and drill bits to allow the user to access awkward or hard-to-reach areas
• The 5 drill bits are titanium coated for quick drilling into materials such as iron, steel, aluminium, magnesium, and wood
• The set comes organised in a plastic case for easy and convenient storage
Typical Applications
• For the use of removing and extracting screw fixings as well as general drilling
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | Square |
EAN | 5018341037444 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | 5 x HSS drill bits Carry Case |
Number of Pieces | 10 |
Size | 1/4in (6.5mm) 19/64in(7.5mm) 5/32in (4mm) 5/64in (3mm) 7/64in (3.5mm) |
Type | Spiral Flute Screw Extractor & Drill Set |
UNSPSC Code | 27111709 |