£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
This simple yet essential 5 piece set of screw extractors is a necessity in every toolbox. Each extractor shows the correct drill size, ranging from 1/8in. - 3/8in., to use when required, so simply hammer in and rotate out the fixing after drilling. The extractors are crafted from chrome molybdenum for hardiness and durability, making this set a long-lasting staple to every professional or DIY enthusiast's collection.
Features and Benefits
• This 5-piece screw extractor set comes in sizes 1/8in., 3/6in., 15/64in., 5/16in. and 3/8in. to fit a wide variety of screw fixings
• The extractors work with a simple hammer in and rotate out function
• Manufactured with durability in mind, each extractor is crafted from chrome molybdenum for high-stress application and continuous use
• Packaged and sent in a handy plastic storage case to keep each extractor organised and safe for everyday use
Typical Applications
• For the use of removing screws
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | Hammer |
EAN | 5018341021955 |
ECLASS Code | 21041503 |
Flute Type | Straight |
Includes | Plastic storage case |
MFR Part No. | 2195 |
Number of Pieces | 5 |
Size | 15/64in 1/8in 3/16in 3/8in 5/16in |
Type | Straight Flute Screw Extractor Set |
UNSPSC Code | 27111709 |