£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
In this handy set, you'll find hex, star*, flat, Phillips, PzDrive, square, spanner, torque set, tri-wing, spline, and butterfly bits in a handy 14" size.
Features and Benefits
• Full range of bit profiles combining standard & security bits
• 1/4""D extension and magnetic bit holder
• 1/4""D socket adaptor plus special hook bit
• Manufactured from chrome vanadium
Typical Applications
• Automotive environment
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Butterfly Hex Phillips Pozidrive Slotted Spanner Spline Square Torq Set Torx Tri-wing |
Brand | Laser Tools |
EAN | 5018341029050 |
ECLASS Code | 21040404 |
MFR Part No. | 2905 |
Number of Pieces | 100 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |