£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
The bit has been designed with the contractor in mind. 32 x Pz2 bits with bit holder in bit housing.
Features and Benefits
• All bits one size: PzDrive Pz2.Length: 25mm
• Includes bit holder with quick chuck end & bit housing
• Manufactured from chrome vanadium
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Pozidrive |
Brand | Laser Tools |
EAN | 5018341029692 |
ECLASS Code | 21040404 |
MFR Part No. | 2969 |
Number of Pieces | 33 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |