£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
These Phillips insert bits are ideal for industrial or general purpose applications. With a 1/4in. hex drive, the product is available as a single or a set of three.
Features and Benefits
• For use in industrial, construction and DIY applications for versatility of use
• Forged and ground for long product life, durability and optimum performance even over time
• Precision machined for a perfect fit even with extensive use
• Supplied as a single or set of three depending on your selection
Typical Applications
• DIY
• Electrical
• Construction
Attribute | Value |
---|---|
Application | DIY Application |
Bit Material | Chrome Vanadium Steel |
Bit Type | Phillips |
Brand | Stanley |
Drive Size | 1/4" Hex |
EAN | 3253560689469 |
ECLASS Code | 21040404 |
For Use With | 4-1 Pocket Driver Bit Holder Clip-N-Grip Magnetic Bit Holder Multibit Ratchet Screwdriver |
Overall Length | 25mm |
Special Features | Forged Ground |
Tip Size | PH2 |
UNSPSC Code | 27112814 |