£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Apex® Pozidriv 1/4'' hex power drive shank bits. Pozidriv fasteners can be identified by the shallow cross indention in the screw head. Pozidriv bits from Apex® Fastener Tools are constructed with a recess design that provides more contact than a standard Phillips which allows for more torque with less possibility of camout.
Point Size: #2
Overall Length: 3 1/2'' (89mm)
Body Diameter: 1/4'' (6.4mm)
Turned Length: 2 3/4'' (70mm)
Attribute | Value |
---|---|
Bit Type | Pozi |
Brand | Apex |
Drive Size | 1/4" Hex |
EAN | 0697099283256 |
ECLASS Code | 21040404 |
MFR Part No. | 492-B-PZDX |
Overall Length | 89mm |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |