£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Supplied in clear plastic wallet. Contents: Parallel: 3.2 x 75mm, 4.8 x 100mm, 4.8 x 150mm, 4.8 x 200mm, 6.3 x 150mm. Crosspoint: No. 1 x 75mm, No. 0 x 75mm, No. 2 x 100mm.
Attribute | Value |
---|---|
Blade Length | 100 150 75mm |
Brand | Kennedy |
ECLASS Code | 21040401 |
Handle Material | Plastic |
Number of Pieces | 8 |
Screwdriver Type | Electricians Screwdriver |
Tip Type | Crosspoint Parallel |
UNSPSC Code | 27111728 |