£25.49
Ex VAT
£30.59
Inc VAT
43 Variations Available
Product Details
Product Specification
The ATW Series Protwist® SHOCK Screwdrivers are a class above when it comes to comfort, reliability and torque.
Available in a wide range of sizes and configurations, the ATW SHOCK series boasts an extra long blade for maximum reach, whilst proving excellent resistance to corrosion and wear.
Features and Benefits
• Laser marking - gives virtually permanent marking
• Impact zone with steel strike - hexagonal blade with 73MO Steel
• Hexagonal blade with shoulder to take a wrench
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | Steel |
Brand | Facom |
EAN | 3662424097188 |
ECLASS Code | 21040401 |
MFR Part No. | ATWH14X250 |
Screwdriver Type | Standard |
Series | Protwist |
Special Features | Chemical Resistant Handle Corrosion-resistant Oil and Acid Resistant |
Tip Size | 14mm |
Tip Type | Slotted |
UNSPSC Code | 27111728 |