£8.99
Ex VAT
£10.79
Inc VAT
28 Variations Available
Product Details
Product Specification
ATX Series - Protwist® Screwdrivers provide all the comfort and torque professionals have come to expect from the Protwist® series. A class above when it comes to comfort, reliability and torque, the ATX Series is available in a wide range of sizes and configurations to suit you.
Features and Benefits
• Torx heads
• Laser marking - gives virtually permanent marking
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance
Notes
• Available in a wide range of sizes and configurations
Attribute | Value |
---|---|
Blade Length | 50mm |
Brand | Facom |
EAN | 3662424097850 |
ECLASS Code | 21040401 |
MFR Part No. | ATXP6X50 |
Screwdriver Type | Standard |
Series | ATX |
Tip Size | T6 |
Tip Type | Torx |
UNSPSC Code | 27111728 |