£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Pound thru screwdriver set in Flat and PzDrive profiles, with magnetic black tips. The Hex shank has a large striking head and runs the full length of the tool for strength and impact resistance, ideal for removing seized fasteners. A rugged set featuring comfortable soft grip handles and anti-roll flat profile.
Features and Benefits
• 4 x Flat: 3.5 x 75mm, 4.5 x 100mm, 5.5 x 100mm, 6.5 x 125mm
• 2 x PzDrive: Pz1 x 75mm, Pz2 x 100mm
• Pound thru for impact use
• Magnetic tip for easier fixing; black for contrast between screw & tip
• Hex shank blades, manufactured from S2 steel
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Laser Tools |
EAN | 5018341059859 |
ECLASS Code | 21040401 |
MFR Part No. | 5985 |
Number of Pieces | 6 |
Screwdriver Type | Pound Thru Screwdriver |
Tip Type | Hex |
UNSPSC Code | 27111728 |