£77.59
Ex VAT
£93.11
Inc VAT
Product Details
Product Specification
Compatible with the facom modular storage system: - compatible with CHRONO, JET, CHRONO XL, CHRONO+, JET XL et JET+ roller cabinets.
Attribute | Value |
---|---|
Blade Length | 100 125 150 75mm |
Blade Material | Nickel Chrome |
Brand | Facom |
EAN | 3662424098451 |
ECLASS Code | 21040401 |
MFR Part No. | MOD.ATX |
Number of Pieces | 7 |
Overall Length | 184 (2) 220 (3) 245 275mm |
Screwdriver Type | Standard Screwdriver |
Series | Protwist® |
Special Features | Chemical Resistant Handle Corrosion Resistance Blade |
Tip Size | 3.0mm 3.5mm 4.0mm 5.0mm 5.5mm 6.0mm 7.0mm |
Tip Type | Torx |
UNSPSC Code | 27111728 |