noscriptScrewdriver Set in Case | Cromwell Tools

Wiha

Screwdriver Set in Case

2 Variations

These screwdriver sets from Wiha include a wide array of high-quality bits in various sizes and types, all securely arranged in a robust and clearly laid out bag. Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.

slimVario® Contents
• 1x Screwdriver with bit holder SoftFinish® electric slimVario Stubby 6.0mm
• 1x Screwdriver with bit holder SoftFinish® electric slimVario for slimBits 6.0mm
• Slotted: 2.5 mm, 3.5 mm, 5.5 mm
• Phillips: PH1, PH2
• Pozidriv: PZ1, PZ2
• Pozidriv Plus/Minus: SL/PZ1, SL/PZ2
• Torx: T9, T10, T15, T20
• Hex: 3mm, 4mm, 5mm
• Folding bag

TorqueVario®-S Contents
• 1x Setting tool for torque screwdriver with long handle 90mm
• 1x Torque screwdriver TorqueVario®-S electric variably adjustable torque limit 0.8 - 5
• 1x Screwdriver with bit holder SoftFinish® electric slimVario for slimBits 6.0mm
• 1x Adapter TorqueVario-S electric for slimBits 6.0mm
• Slotted: 2.5 mm, 3.5 mm, 5.5 mm
• Phillips: PH1, PH2
• Pozidriv: PZ1, PZ2
• Pozidriv Plus/Minus: SL/PZ1, SL/PZ2