£6.29
Ex VAT
£7.55
Inc VAT
16 Variations Available
Product Details
Product Specification
Tough high-grade carbon silicon steel rounded blade with a moulded polymer handle. Impact, abrasion & chemical resistant with a comfortable grip that will help prevent blistering and abrasions.
*Image for illustration purpose only
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Silicon Carbon |
Brand | Facom |
EAN | 3662424095344 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide Chrome-Plated |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | AT5.5X150 |
Overall Length | 259mm |
Screwdriver Type | Standard |
Series | Protwist |
Special Features | Corrosion-resistant |
Standards Met | ASME B107.600 DIN ISO 2380-1 DIN ISO 2380-2 ISO 2380-1 ISO 2380-2 NF ISO 2380-1 NF ISO 2380-2 |
Tip Size | 5.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |