Quick Order
Track Your Goods
Contact Us
Branch Finder
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
CEK5724448N
MPN:
T49110-055
£7.99
Ex VAT
£9.59
Inc VAT
Product Specification
Blade Length
100mm
Brand
Ck
EAN
5013969704242
ECLASS Code
21040401
Insulated
No
MFR Part No.
Series
DEXTRO
Tip Size
5.5mm
Tip Type
Slotted
UNSPSC Code
27111701