£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
A range of fully insulated slotted head screwdrivers VDE tested up to 1000V. With professional high grip handles, magnetic tips and chrome vanadium steel blades. Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.
Features and Benefits
• Magnetised tips hold the fasteners firmly in place to allow you to accurately deliver torque
• VDE tested up to 1000V to ensure your safety
• Manufactured from robust chrome vanadium steel for longevity
• High grip handles ensure maximum control, grip and comfort when using
• Phosphated black finish further protects the product against corrosion as well as more general wear and tear
• Available in various sizes to suit your preference and needs
Typical Applications
• Electrical
• Construction
• Engineering
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy-Pro |
EAN | 5036140121447 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | Yes |
Number of Pieces | 1 |
Overall Length | 200mm |
Screwdriver Type | Insulated |
Special Features | Insulated Magnetized Tip |
Tip Size | 4mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |