Quick Order
Track Your Goods
Contact Us
Branch Finder
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
CEK5084880X
MPN:
T4880X 257
£6.79
Ex VAT
£8.15
Inc VAT
Product Specification
Blade Length
75mm
Brand
Ck
EAN
5013969979220
ECLASS Code
21040401
Insulated
No
MFR Part No.
Screwdriver Type
Precision
Tip Size
2.5mm
Tip Type
Slotted
UNSPSC Code
27111701