£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
With a hardened steel construction and a reversible point to prevent snagging of clothing when clipped into your pocket, this scriber is double ended and ideal for marking out on metal before machining. Possesses a knurled body for extra grip.
Features and Benefits
• Double ended design makes for easy and effective marking out even in confined spaces such s grooves
• Knurled body provides the user with better grip for more accurate results
• Manufactured from high quality carbon steel for overall durability and product longevity
Typical Applications
• Engineering
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Dimensions | 89mm x7mm |
EAN | 5012095001034 |
ECLASS Code | 21049090 |
MFR Part No. | E225 |
Overall Length | 89mm |
Overall Width | 7mm |
Retractability | Fixed |
Special Features | Reversible Point |
Tip Material | Tungsten Carbide |
Type | Pocket Scriber |
UNSPSC Code | 27112303 |