£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
Lightweight roller type sheet metal cutter suitable for straight, curved and angle cutting on mild steel up to 1.6mm thick. PVC handle. Cutter wheels incorporate replaceable shear pins to prevent damage from overloading. Can be bench mounted using 042001 bench mount (not supplied).
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
EAN | 5012737420001 |
ECLASS Code | 21049090 |
Number of Pieces | 1 |
Operation Type | Manual |
Type | Aviation Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |