£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
This long reach 1/2in. square drive ratchet handle possesses fine tooth ratchets with minimum reverse torque. The product's 72 teeth mechanism operates in 5° increments and can access sockets in confined spaces. With a chrome finish and ergonomic soft grip handle, the product combines efficiency with user comfort.
Features and Benefits
• 72 tooth ratcheting system allows for ease of loosening and tightening of sockets
• 5° increments between teeth ensures smooth operation
• Ergonomic grip handle improves user comfort and control
• Chrome finish protects against corrosion as well as general wear and tear
• Reversible drive allows you to switch direction easily without needing to change tools
• Long reach design allows you to access even awkward sockets or ones in confined spaces
Typical Applications
• DIY
• Engineering
• Plumbing
• Construction
• Automotive
Standards
• ISO 3315
• DIN 3122
• NF ISO 3315
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3148510568300 |
ECLASS Code | 21040211 |
MFR Part No. | S.154 |
No. of Teeth | 72 |
Overall Length | 400mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |