Kennedy

125MM INSULATED EXTENSION BAR 3/8"SQ/DR - 1000 V

SKU:

KEN5342462K

MPN:

5342462K

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (26)

    Product Details

    Manufactured from hardened tool steel, the insulated extension bar from Kennedy® features double insulation dip to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sizing information printed on the side of the bar for easy identification
    • Available in a range of sizes to suit all requirements
    • Double dipped in safety insulation to isolate against up to 1000 volts


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5036140499737

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    125mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700