£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
S87+7
Socket set 1/4” and 1/2” and combination spanners with dynamic drive profile. DIN 3120/ISO 1174. Matt chrome vanadium plated finish. Oil and temperature resistant polypropylene plastic case.
1/4” Dynamic Drive standard sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13mm; Dynamic Drive deep sockets: 4, 5, 6, 7, 8, 9, 10, 11 and 13mm. Bits: PZ No.1, 2, 3 and 4. AF: 4, 5.5 and 7mm; Hex 3, 4, 5, 6, 8 and 10mm.
Accessories: universal joint, extension bars 2” and 4”,
spinner handle, sliding T-bar, ratchet handle 45 teeth.
1/2” Dynamic Drive Standard Sockets: 10, 12, 13, 14, 15, 16, 17, 18, 20, 21, 23, 24, 27 and 34mm; AF 3/8”, 7/16”, 1/2”, 9/16”, 11/16”, 3/4”, 13/16”, 7/8” and 1.3/16”. Impact sockets 17, 19, 21 and 24mm.
Spark plug sockets: 6pt 21mm (13/16”). Spanners: flex head: 8 - 9, 10 - 11, 12 - 13 and 14 - 15mm. Combination: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
Accessories: extension bars 125mm (5”) and 250mm (10”),
T-adaptor, universal joint, L-keys hex 1.5, 2 and 2.5mm (1/2”) ratchet handle 54 teeth.
Attribute | Value |
---|---|
Brand | Bahco |
Drive Size | 1/2 1/4in. |
Drive Type | Square |
EAN | 7314150103980 |
ECLASS Code | 21040218 |
Set Type | Socket Set |
UNSPSC Code | 27111703 |