KennedyPro

1/4in. Drive, Hexagon Bit Socket, 3mm, Metric

SKU:

KEN5824790K

MPN:

5824790K

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (50+)

    Product Details

    Available in various sizes to fit any need, these high-quality Hex Screwdriver Bits offer convenient double knurls and a 12 point bi-hexagonal side drive design for improved torque.


    Features and Benefits
    • Manufactured from high quality chrome vanadium, fully polished finish.
    • Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily
    • The 12 point bi-hexagon side drive design will give a higher torque than normal sockets
    • Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking
    • Chamfered leading edge ensures easy fastener location


    Technical Information
    • Overall length: 37mm
    • Bit length: 19mm


    Standards Met
    • Conforms to DIN


    Typical Applications
    • Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/4in.

    EAN

    5036140133174

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704