£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Border - 7102
Manganese steel forged socket and head with a varnished hardwood shaft and polypropylene PD handle. The narrow blade is designed for digging in confined spaces, where it is difficult to manoeuvre. Blade width: 140mm. Overall length: 940mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coat |
Blade Length | 229mm |
Blade Material | Carbon Manganese Steel |
Blade Width | 140mm |
Brand | Bulldog |
EAN | 5013693012217 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | D-Grip |
Insulated | No |
MFR Part No. | 7102 |
Overall Length | 940mm |
Protection Features | Corrosion-resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Spade |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 1.56kg |