£38.49
Ex VAT
£46.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21040190 |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E110101 |
Number of Pieces | 1 |
Spanner Size | 34 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |