£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
The Facom 56A series short offset ring spanner. An ergonomically designed handle makes it easy for the user to apply the product at any time.
Features and Benefits
• Short series increases accessibility
• Ergonomic handle allows you to pass torque while maintaining ease of use
• Hexagonal eye with OGV profile
• OGV profile 12-sided eye for strong tightening while protecting the nut
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome Satin |
Material | Chrome Alloy Steel |
Metric or Imperial | Imperial |
MFR Part No. | 56A.9/16X5/8 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 145mm |
Single or Double End | Double End |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |