£179.00
Ex VAT
£214.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | Yes |
Material | Beryllium Copper |
Metric or Imperial | Metric |
MFR Part No. | 113A.12SR |
Number of Pieces | 1 |
Single or Double End | Single End |
Type | Non-Sparking Adjustable Spanner |
UNSPSC Code | 27111726 |