£33.49
Ex VAT
£40.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Offset metric ring spanners with 12 point OGV profile. Satin chrome finish. DIN 838.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148516987952 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 26 x 28mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |