noscriptMetric Combination Ratchet Spanners, Fixed Head | Cromwell Tools

Expert by Facom

Metric Combination Ratchet Spanners, Fixed Head

3 Variations

This range of combination ratchet spanners from Facom® are manufactured from durable chrome vanadium steel and are available in a variety of sizes. With 5° increments, the product features a 12-point OGV® ring end angled at 15° and an open end angled at 15° from the handle axis (increment angle 30°). The OGV® Ring profile is designed to maximise contact surface with the nut whilst the switch to change ratcheting direction is built into the handle to prevent accidental change.

Features and Benefits
• Forged from chrome vanadium steel for maximum resilience
• High polished chrome finish repels dirt making for an easier tool clean
• OGV® Ring profile maximizes contact surface with the nut for overall tool longevity and improved use
• 12-point OGV® ring angled at 15° for easier turning action
• Is fully reversible for versatility of use

Typical Applications
• Engineering
• DIY
• Construction
• Automotive

Standards
• ISO 1711-1
• ISO 691