SKU:
STN5855195K
MPN:
0-43-636
£37.79
Ex VAT
£45.35
Inc VAT
2 Variations Available
Product Details
Product Specification
The FatMax Extreme Levels are designed for durability and precision in demanding environments. Ideal for electrical, construction, and DIY tasks, they feature bi-material hand grips for superior comfort and control, dual machined levelling surfaces for precise measurements, and a durable powder-coated frame to protect against corrosion. Rubber overfolded protective end caps safeguard the level from accidental drops. Solid acrylic block vials provide best-in-class accuracy in eight orientations with ±0.5mm/m precision, enhanced by 20% magnification for improved visibility, making the FatMax Extreme Levels a staple for any toolbox.
Features and Benefits
• Bi-material hand grips for superior comfort and control, enhancing user experience
• Dual machined levelling surfaces ensure optimum accuracy for precise measurements
• Durable powder-coated frame protects against corrosion, ensuring longevity
• Rubber overfolded protective end caps safeguard the level from accidental drops
• Solid acrylic block vials provide best-in-class accuracy in 8 orientations with ±0.5mm/m precision, enhanced by 20% magnification
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Accuracy | 0.5mm/m |
Base Type | Non-Magnetic |
Body Colour | Grey |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253560436360 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Includes | 10 Years Warranty |
Level Features | Hand Grips |
Level Type | Box-Beam Level |
MFR Part No. | 0-43-636 |
Number of Vials | 3 |
Overall Length | 900mm |
Pack Quantity | 1 |
Pack Type | Single |
Series | Fatmax® Extreme™ |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |