£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
A quick low cost way of producing clear, legible text and graphics on a diverse range of items where traditional signage is difficult to fasten.
Stencils are a means of ensuring that key information is highly visible and unmissable.
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | Letters A to Z |
Character Height | 25.4mm |
Dimensions | 109 x 65mm |
EAN | 5022044111165 |
ECLASS Code | 24252001 |
Material | Brass |
MFR Part No. | ISL1 |
Number of Pieces | 29 |
Overall Height | 109mm |
Overall Width | 65mm |
Resistance Properties | Solvent-resistant |
UNSPSC Code | 27112300 |