£22.79
Ex VAT
£27.35
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Blade Length | 50m / 165ft |
Brand | Ck |
EAN | 5051074950086 |
ECLASS Code | 21160103 |
Measurement Accuracy | Undefined |
Measurement Standard | Undefined |
MFR Part No. | 495008 |
Product Type | Electricians Draw Tape |
UNSPSC Code | 27111801 |