noscriptKennedy 470x238x178mm RED TOTE TRAY KEN-593-1420K | Cromwell Tools

Kennedy

470x238x178mm RED TOTE TRAY

SKU:

KEN5931420K

MPN:

KEN-593-1420K

£30.99

Ex VAT

£37.19

Inc VAT

IN STOCK (50+)

    Product Details

    This PVC tool tote from Kennedy® is compatible with KEN5931440K Heavy-Duty Site Tool Box and is a handy removeable container for storing smaller hand tools.


    Features and Benefits
    • Four storage areas for smaller hand tools components
    • Moulded plastic handle allows for convenient transport of required tools
    • Crafted from durable plastic PVC for strength


    Typical Applications
    • Storage for Kennedy® tool box


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140493513

    ECLASS Code

    21100101

    Height

    178mm

    Length

    470mm

    Product Material

    PVC

    Product Type

    Tool Tote

    UNSPSC Code

    24111507

    Weight

    1.8kg

    Width

    238mm