£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Heavy-duty double thickness canvas. Five internal pockets and a fibre board base with six rivetted metal feet. Webbing handles and straps with plastic buckles.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143180 |
ECLASS Code | 21100101 |
Height | 200mm |
Length | 610mm |
MFR Part No. | JTH3 |
Product Material | Canvas |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 1.5kg |
Width | 200mm |