£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from polypropylene, this reinforced toolbox with removable tote tray and twin lid storage compartments is ideal for general storage purposes. Also features a retractable handle and lockable metal clasps as well as a padlock eye.
Features and Benefits
• Two storage compartments on the lid to aid in the organisation of smaller components
• Removable tote tray to store your most used tools for ease of access
• High strength metal clasp and padlock eye to secure your tools (padlock not included)
• Possesses a folding handle to keep your box compact and tidy as well as allowing for the easy transportation of your tools
• Manufactured from durable polypropylene for product longevity
Typical Applications
• Ideal for general use storage for a multitude of tools
2 storage compartments on the cover.
High strength metal closures.
Padlock clasp (padlock not supplied).
Folding handle.
Removable tray.
Stackable toolboxes.
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black Red |
EAN | 3148517716902 |
ECLASS Code | 21100101 |
Height | 185mm |
Length | 441mm |
Lock Type | Latches Padlock |
MFR Part No. | BP.C16 |
Number of Compartments | 2 |
Product Material | Polypropylene |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 1.1kg |
Width | 199mm |