noscriptTreston R1 Tool Hook 80mm x 6mm 853209-51 | Cromwell Tools

Treston

R1 Tool Hook 80mm x 6mm

SKU:

TRT4051019T

MPN:

853209-51

£14.79

Ex VAT

£17.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Pack Quantity: 5


    Product Specification
    Attribute
    Value

    Brand

    Treston

    Dimensions

    80 x 6mm

    Material

    Galvanised Steel

    Max Load

    10kg

    MFR Part No.

    853209-51

    Type

    Hook

    UNSPSC Code

    56111606