£367.00
Ex VAT
£440.40
Inc VAT
Product Details
Product Specification
Precision engineered for maximum torque measurement, the Dial Measure Torque Wrench is consistently reliable during torque application.
Features and Benefits
• Provides quick and easy torque measurements
• Measures both metric and imperial units in both directions
• Easy-to-read dial with memory pointer keeps the final torque for checking
Typical Applications
• Maintenance and repair
• Quality control
• Manufacturing
• Automotive
• Aerospace
• Electronics
• Military
Standards
• EN ISO 6789
Attribute | Value |
---|---|
Accuracy | +/-3% |
Brand | Gedore |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 7019362190390 |
ECLASS Code | 21040190 |
MFR Part No. | 3108597 |
Torque Range | 20 to 100Nm |
Torque Wrench Type | Dial Indicating |
UNSPSC Code | 27111715 |