£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Manufactured from carbon alloy steel blade with ground and polished finish. Single tang with smooth shaped wooden handle for improved user comfort and control.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5012095016410 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | 10611W-08 |
Overall Length | 280mm |
Type | Trowel |
UNSPSC Code | 27112201 |