£429.99
Ex VAT
£515.99
Inc VAT
Product Details
Product Specification
These mechanic's vices are comprised of a close grained cast grey iron body and sliding jaw which are machined on all friction surfaces for a smooth action. Fitted with a steel handle and main screw. Record IRWIN® Mechanic's Vices are the most popular and widely used general purpose vice for light to medium-duty applications.
Features and Benefits
• Unbreakable nut ensures a smooth clamping action
• Fitted with steel handle and main screw
• Jaws are manufactured from hardened steel for durability
• Body is constructed from cast iron making for a highly robust product
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• Workshops
• Garages
• Carpentry
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
EAN | 0734442000846 |
ECLASS Code | 21020601 |
Jaw Opening | 205mm |
Jaw Width | 150mm |
MFR Part No. | T25 |
Mounting Type | Bolt |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |