£929.00
Ex VAT
£1114.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Heavy-duty vices which are engineered with an anvil which allows for shaping beating and more robust work. SG ductile iron body and sliding jaw which are machined on all friction surfaces for a smooth action. Fitted with steel handle and main screw.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
EAN | 0734442019206 |
ECLASS Code | 21020601 |
Jaw Opening | 190mm |
Jaw Width | 150mm |
Mounting Type | Bolt |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |