£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Experience effortless wire stripping with automatic clamping action and a built-in length gauge for uniform results. The replaceable blade handles insulation or wire diameters from 1.0mm to 3.2mm, ensuring versatility and durability. Enjoy ergonomic comfort and control with spring-loaded molded grip handles.
Features and Benefits
• Automatic clamping action for quick stripping
• Built-in length gauge ensures uniform results
• Replaceable blade accommodates wire diameters from 1.0mm to 3.2mm
• Precision-notched and honed blade for durability
• Spring-loaded molded grip handles for ergonomic comfort and control
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559382750 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Maximum Compatible Wire Size | 3.2mm |
MFR Part No. | 38275 |
Non Sparking | No |
Nose Shape | Plier Nose |
UNSPSC Code | 27111510 |
VDE | No |
Weight | 384g |