£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
This high-tech anti spatter prevents spatter from sticking to the work piece while you work. The design of the can and valve means that it is possible to spray from all angles, making this a versatile accessory in a variety of situations. The spray is non-combustile, safe for the skin, doesn't use any harmful gases and has no toxic classification.
Features and Benefits
• Cost-effective anti spatter solution
• High performing, versatile spray
• No harmful affects to the operator or the environment
• Usable from various angles
Typical Applications
• Anti spatter solution for various work pieces and surfaces
• Can be used on welding torches
Standards
• This spray contains no dangerous or harmful substances, according to 88/379/EEC
Attribute | Value |
---|---|
Brand | Esab |
Container Type | Aerosol |
EAN | 7330725007279 |
ECLASS Code | 22170103 |
MFR Part No. | 760025500 |
Series | High-Tech |
Size | 400ml |
Type | Spray |
UNSPSC Code | 15121802 |