£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Tip-Dip Anti-Spatter Paste reduces the effects of weld spatter, protecting and prolonging the life of Mig nozzles, contact tips, jigs and fixtures. Its formula will not clog threads, or cause porosity regardless of amount used. Non-toxic, non-flammable, odourless, contains no harmful hydro-carbons, silicone-free.
Features and Benefits
• Reduces the effects of weld spatter
• Protects and prolongs the life of Mig nozzles, contact tips, jigs and fixtures
• Will not clog threads, or cause porosity
• Non-toxic, non-flammable, odourless, contains no harmful hydro-carbons, silicone-free
Attribute | Value |
---|---|
Brand | Sif |
Container Type | Tin |
ECLASS Code | 22170103 |
MFR Part No. | FXTIPDIP50 |
Series | Tip Dip |
Size | 500g |
Type | Paste |
UNSPSC Code | 15121802 |