£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
C173
Powersolve contains specially selected solvents to provide rapid penetration and removal of ink, resin, glue and sealant residues.
• Will remove excess adhesive and sealant from panels in boat, bus and vehicle manufacture or repair.
• Provides a versatile ink and dye remover for the printing industry.
• Removes marker dyes from fabricated components
• May be used to clean sprayers, machinery and equipment applying paints, adhesives and sealants.
UK Rail Cat No: 007/056273.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Arrow Solutions |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | C17320XAM-a |
Product Type | Cleaner |
Removes | Dye |
Series | C173 Powerslove |
Size | 20ltr |
UNSPSC Code | 15121514 |