£60.49
Ex VAT
£72.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This industrial degreaser from Ambersil® is a solvent degreaser used in multipurpose applications. Developed for use in the food and beverage industry, it dissolves grease, oil, lubricants and adhesives from a range of equipment.
Features and Benefits
• Ideal for use when quick time cleaning is required
• Has a fast evaporation rate to maintain production levels
• Residue-free cleaning for thorough results
• Non-corrosive and non-staining formula for reliable cleaning on a range of surfaces
• 360 degree spray aerosol allows for applications from mutliple angles
Typical Applications
• Bearings
• Multipurpose cleaning
• Electric motors
• Air tools
• Pumps
• Dies
• Generators
• Moulds
• Chains
• Wire ropes
• Material handling equipment
• Mechanical brakes and clutches
Standards
• NSF Registered: Aerosol A8 + K1 (no. 140255)
• Food Processing Safe®
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419801291 |
ECLASS Code | 23060101 |
MFR Part No. | 1030503 |
Product Type | Cleaner/Degreaser |
Removes | Adhesives Contaminants Grease Oil |
Size | 5ltr |
Suitable For Use On | Equipment Machinery Metal Parts Motors |
UNSPSC Code | 15121514 |