£74.99
Ex VAT
£89.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Kontakt 60 is a contact cleaning oil formulated with specialist additives to dissolve corrosion and restore corroded electrical contacts. In addition, this cleaner also contains a blend of solvents to clean any grease or resin that may be present on the contacts or in the surrounding area.
Features and Benefits
• Supplied with a spray tube for accurate dispensing of the required amount
• Can completely restore corroded electrical components
• Suitable for use on all kinds of metal contacts in various industries
Typical Applications
• Switches
• Plug and socket connectors
• Integrated circuit sockets
• Fuses
• Lamp sockets
• Slide contacts
Standards
• ISO 9001:2015
Attribute | Value |
---|---|
Brand | Kontakt |
Container Type | Tub |
EAN | 5412386700323 |
ECLASS Code | 23060101 |
MFR Part No. | 1034474 |
Product Type | Contact Cleaner |
Removes | Oxidation |
Series | 60 Oxide |
Size | 5ltr |
Suitable For Use On | Contacts Electrical Components |
UNSPSC Code | 15121514 |