£1439.00
Ex VAT
£1726.80
Inc VAT
Product Details
Product Specification
C.O.S.H.H. free. Non-flammable. No Occupational or Maximum Exposure Levels (OEL/MEL). Low VOC. ph neutral. Fully biodegradable. Will not mix with water. Suitable for use on oil, grease, wax, tar, bitumen etc. Can be used in parts washers, on electric motors and for surface cleaning.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Pronatur |
Container Type | Barrel |
ECLASS Code | 23060101 |
MFR Part No. | SLO136 |
Product Type | Cleaner |
Removes | Bitumen Grease Oil Tar Wax |
Size | 200ltr |
UNSPSC Code | 15121514 |