£7.99
Ex VAT
£9.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Surface 95 is a safe to use cleaner for office equipment that provides powerful cleaning to even the most soiled surfaces. The water-free formula prevents the risk of electrical damage and errors, with polishing agents that provide a lasting shine.
Features and Benefits
• High performance adjacant cleaning fluid
• Treated equipment appears brand new
• Anti-static properties reduce the build-up of dust and dirt to extend time between treatments
• Compatible with most plastic and painted surfaces (a surface test is recommended prior to use)
Typical Applications
• Office equipment
• Windows
• Desks
• Furniture
Standards
• ISO 9001:2015
Attribute | Value |
---|---|
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386061424 |
ECLASS Code | 23060101 |
MFR Part No. | 1038551 |
Product Type | Anti-Static Cleaner |
Removes | Dirt Dust |
Size | 200ml |
Suitable For Use On | Desks Furniture Office Equipment Windows |
UNSPSC Code | 15121514 |