£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High performance semi-synthetic soluble cutting fluid for ferrous and aluminium.
Q8 BARONI is a range of high performance soluble metalworking grades which are developed to be free from added chlorinated paraffin.
Q8 Baroni XEPL is designed for the heavy duty machining applications on ferrous and non-ferrous metals, it being a multi material application product. Q8 Baroni XEPL is especially suited for high pressure feed and speed machining on modern CNC machinery due to its low foaming capability. It is also suited for aluminum machining including tapping applications.
Attribute | Value |
---|---|
Applications | CNC |
Brand | Q8 Oils |
Container Type | Drum |
Features | A Multipurpose High Performance Product Incorporates a Highly Effective Anti-corrosion Package Ensuring Protection to Machine Tools And Components |
For Use On | Ferrous & Non Ferrous Alloys |
Form | Fluid |
MFR Part No. | 2631892/032 |
Product Type | Synthetic Cutting Fluid |
Series | Baroni |
Size | 20ltr |
UNSPSC Code | 15121502 |