£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Soluble metalworking grade developed to be Formaldehyde free, TRGS 611 compliant, chlorine free and secondary amine free, tolerant to both hard and soft water.
Transparant fluid designed for the heavy duty machining applications on cast iron and steel.
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Q8 Oils |
Container Type | Bottle |
Features | Amine Free Chlorine Free |
For Use On | Cast Iron Steel |
Form | Fluid |
MFR Part No. | 2630899/032 |
Product Type | Water Soluble Cutting Fluid |
Series | Berlioz XRS |
Size | 20ltr |
UNSPSC Code | 15121502 |