£17.79
Ex VAT
£21.35
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ambersil Tufcut Metal Cutting Lubricants are based on a mixture of lubricants, extreme pressure additives, and anti-oxidants. They offer excellent resistance to extreme pressure, preventing chip welding and extending tool life.
With excellent results across a wide range of metals including stainless steel, high tensile steel, high speed and high carbon steels they are ideal for turning, drilling, reaming, tapping and thread cutting. They are also suitable for use in automatic applicators.
Features and Benefits
• Formulated to offer instant, ready to use metal machining products and exceptional performance
• Excellent resistance to extreme pressure prevents chip welding, extending tool life
• Improves heat dissipation and prevents chip welding
Typical Applications
• Metal work
• Turning
• Drilling
• Shipyard, docks and marine companies
• Heavy engineering
• Plant manufacturers
• Metal fabricators
Approvals
• Approved by AgustaWestland for machining composite materials (LIS 6045)
Notes
• Available in 350ml and 5ltr liquid, 400ml spray and 500g compound
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping Turning |
Brand | Ambersil |
Container Type | Bottle |
EAN | 5017419370148 |
Features | Close tolerance cuts Dissipates heat and prevents chip Welding |
For Use On | Mould & dye makers Pattern formers |
Form | Liquid |
MFR Part No. | 31580 |
Product Type | Metal Cutting Lubricant |
Series | Tufcut |
Size | 350ml |
Standards Met | Approved by AgustaWestland for machining composite materials (LIS 6045) |
UNSPSC Code | 15121502 |